Beli alat penyadap suara di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panasonic Network Disk Recorder
    Mulai

    Rp7.899.900

    Panasonic Network Disk Recorder
    atribut:
    • Video Compression: H.264 / MJPEG
    • Record Mode: Manual, Schedule {Regular (Continuous), VMD, Alarm}, Stop
    • Power: DC12 V / 4 A (For main unit), DC48 V / 1.04 A (For PoE), NVR : 30 W (without HDD), PoE : Max 25.5 W for single port
  2. TEKIRO Screwdriver Phillips TPR (Obeng)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp29.900

    TEKIRO Screwdriver Phillips TPR (Obeng)
    Deskripsi:
    Obeng Plus (+) TPR
  3. RIDGID Holesaw Plumber Kit (Gergaji Lubang)
    Mulai

    Rp4.799.900

    RIDGID Holesaw Plumber Kit (Gergaji Lubang)
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
    atribut:
    • Contents: 7/8, 1.1/8, 1.1/2, 1.3/4, 2.1/4, 2.5/8 inch; Arbor R1, R2
    • Catalog Number: 81490
  4. Panasonic CCTV Camera (Kamera Pengawas)
    Mulai

    Rp779.900

    Panasonic CCTV Camera (Kamera Pengawas)
    atribut:
    • Resolution: 1 MP
    • Image Sensor: 1/2.9inch 1.0 Mega Pixels CMOS
    • Number of pixels: 1280 (H) x 720 (V)
  5. Panasonic CCTV Camera E-Series (Kamera Pengawas)
    Mulai

    Rp3.199.900

    Panasonic CCTV Camera E-Series (Kamera Pengawas)
    atribut:
    • Resolution (MP): 1.3
    • IR Distance (m): 20
  6. Dahua CCTV Camera HAC Series (Kamera Pengawas)
    Mulai

    Rp189.900

    Dahua CCTV Camera HAC Series (Kamera Pengawas)
    atribut:
    • Image Sensor (inch): 1/2.7 CMOS
    • Scanning System: Progressive
  7. Dahua CCTV Camera IPC Series (Kamera Pengawas)
    Mulai

    Rp569.900

    Dahua CCTV Camera IPC Series (Kamera Pengawas)
    atribut:
    • Ingress Protection: IP67
  8. Aurora Laser Pointer
    Mulai

    Rp249.900

    Aurora Laser Pointer
    atribut:
    • Beam Color: Red
    • Wavelength (nm): 645
    • Range (ft): 1500
    • Max. Power Output (mW): < 5
    • Battery Type: AAA size x 2
    • Design: Pen-size
  9. TEKIRO Screwdriver Phillips Cushion Grip (Obeng)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp31.900

    TEKIRO Screwdriver Phillips Cushion Grip (Obeng)
    Deskripsi:
    TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
    • Dimension 5 (mm): 31
  10. TEKIRO Screwdriver Slotted TPR (Obeng)
    Rating:
    92% of 100
    (5)
    Mulai

    Rp29.900

    TEKIRO Screwdriver Slotted TPR (Obeng)
    Deskripsi:
    Obeng Minus (-) TPR
  11. Panasonic HD Analog Recorder
    Mulai

    Rp2.999.900

    Panasonic HD Analog Recorder
    Deskripsi:
    Important - Safety Precaution: Carefully read the operating instruction manual before using this product. - All pictures are simulated. - Weights and dimensions are approximate. - Specifications are subject to change without notice. - These products may be subject to export control regulations.
Daftar Harga alat penyadap suara Terbaru October 2026
Panasonic Network Disk RecorderRp7.899.900
HONEYWELL Digital Video RecorderRp2.899.900
Panasonic HD Analog Digital Video RecorderRp3.099.900
TEKIRO Screwdriver Phillips TPR (Obeng)Rp29.900
RIDGID Holesaw Plumber Kit (Gergaji Lubang)Rp4.799.900
HONEYWELL CCTV Camera (Kamera Pengawas)Rp879.900
Panasonic CCTV Camera (Kamera Pengawas)Rp779.900
Panasonic CCTV Camera E-Series (Kamera Pengawas)Rp3.199.900
Dahua CCTV Camera HAC Series (Kamera Pengawas)Rp189.900
Panasonic Analog I-Pro Camera (Kamera Pengawas)Rp1.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)